Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Straight Sided Round Bottle without Cap


Manufacturer: fisherbrand™  264069

Catalog No. 02-912-298

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Size 70-400
Mouth Wide
Closure Type Screw
Quantity 24/PK.
Closure Included No
Material Glass
Color Amber
Capacity (English) 4 oz.
Capacity (Metric) 125mL
Capacity 4 oz., 125mL
Includes Only jar

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling