Please login to your online account to display your discounted pricing

Fisherbrand™ Amber HDPE Wide-Mouth Bottles


Reduce UV light transmission to protect light-sensitive liquids

Manufacturer: fisherbrand™  3020050490

 View more versions of this product

Catalog No. 03-007-51

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Color Amber
Closure Material Polypropylene
Closure Size 28mm
Closure Type Screw
Color Amber
Material HDPE
Neck Finish 28mm
Capacity 2 oz., 60mL