Please login to your online account to display your discounted pricing

Fisherbrand™ Amber HDPE Wide-Mouth Bottles


Reduce UV light transmission to protect light-sensitive liquids

Manufacturer: fisherbrand™  3020050494

 View more versions of this product

Catalog No. 03-007-55

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Closure Color Amber
Closure Size 63mm
Closure Type Screw
Neck Finish 63mm
Closure Material Polypropylene
Capacity (English) 32 oz.
Color Amber
Material HDPE
Capacity 32 oz., 1000mL
Capacity (Metric) 1000mL