Please login to your online account to display your discounted pricing

Fisherbrand™ Amber HDPE Wide-Mouth Bottles


Reduce UV light transmission to protect light-sensitive liquids

Manufacturer: fisherbrand™  3020050492

 View more versions of this product

Catalog No. 03-007-53

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Capacity (English) 8.45 oz.
Closure Color Amber
Closure Type Screw
Color Amber
Material HDPE
Neck Finish 43mm
Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL
Closure Material Polypropylene
Closure Size 43mm