Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles without Cap


Ideal for UV sensitive contents. Fisherbrand™ Amber Boston Round Bottles without Cap are for general use.

Manufacturer: fisherbrand™  263865

 View more versions of this product

Catalog No. 02-911-794

  • / Case of 720 Each
 

Description & Specifications

Specifications

Closure Included No
Product Type Boston Round Bottle
Material Glass
Mouth Narrow
Mouth Style Narrow
Neck Finish 18-400
Quantity 720/Cs.
Shape Boston Round
Capacity (Metric) 15mL
Capacity (English) 0.5 oz.
Closure Screw
Color Amber
Capacity 0.5 oz., 15mL

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum
  • Ensure integrity for long term storage and protection for UV-sensitive contents