Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles without Cap


Ideal for UV sensitive contents. Fisherbrand™ Amber Boston Round Bottles without Cap are for general use.

Manufacturer: fisherbrand™  263915

 View more versions of this product

Catalog No. 02-911-904

  • / Case of 160 Each
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Closure Included No
Product Type Boston Round Bottle
Material Glass
Length (Metric) 51mm
Mouth Narrow
Mouth Style Narrow
Neck Finish 22-400
Quantity 160/Cs.
Shape Boston Round
Capacity (English) 4 oz.
Closure Screw
Color Amber
Capacity 4 oz., 125mL

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum
  • Ensure integrity for long term storage and protection for UV-sensitive contents