Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles without Cap


Ideal for UV sensitive contents. Fisherbrand™ Amber Boston Round Bottles without Cap are for general use.

Manufacturer: fisherbrand™  263900

 View more versions of this product

Catalog No. 02-911-903

  • / Case of 30 Each
 

Description & Specifications

Specifications

Type Boston Round Bottle
Mouth Narrow
Neck Finish 33-400
Closure Type Screw
Shape Boston Round
Capacity (Metric) 960mL
Capacity (English) 32oz.
Material Glass
Closure Included No
Length (Metric) 51mm
Quantity 30/Cs.
Color Amber
Capacity 32 oz., 1000mL

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum
  • Ensure integrity for long term storage and protection for UV-sensitive contents