Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles without Cap


Ideal for UV sensitive contents. Fisherbrand™ Amber Boston Round Bottles without Cap are for general use.

Manufacturer: fisherbrand™  263867

 View more versions of this product

Catalog No. 02-911-902

  • / Case of 60 Each
 

Description & Specifications

Specifications

Capacity (Metric) 480mL
Product Type Boston Round Bottle
Material Glass
Neck Finish 28-400
Quantity 60/Cs.
Closure Included No
Length (Metric) 51mm
Mouth Narrow
Mouth Style Narrow
Shape Boston Round
Capacity (English) 16 oz.
Closure Screw
Closure Size 33-400
Color Amber
Capacity 16 oz., 500mL

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum
  • Ensure integrity for long term storage and protection for UV-sensitive contents