Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic Rubber Lined Caps


For long term storage. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic Rubber Lined Caps are ideal for use when content integrity and UV protection is important.

Manufacturer: fisherbrand™  263870

 View more versions of this product

Catalog No. 02-912-343

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color Black
Type Boston Round Bottle
Neck Finish 28-400
Closure Type Screw
Shape Boston Round
Closure Size 28-400
Liner Material Rubber
Mouth Narrow
Material Glass
Closure Material Phenolic
Capacity (Metric) 480mL
Quantity 12/Cs.
Capacity (English) 16 oz.
Color Amber
Closure Liner Rubber
Capacity 16 oz., 500mL