Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic Rubber Lined Caps


Amber bottles are general use bottles ideal for when content integrity and UV protection is important. They ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

Manufacturer: fisherbrand™  263902

 View more versions of this product

Catalog No. 02-912-344

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 960mL
Capacity (English) 32oz.
Product Type Boston Round Bottle
Closure Color Black
Closure Material Phenolic
Closure Type Screw
Material Glass
Liner Material Rubber
Mouth Narrow
Neck Finish 33-400
Quantity 12/Cs.
Shape Boston Round
Closure Screw
Closure Liner Rubber
Closure Size 33-400
Color Amber
Capacity 32 oz., 1000mL