Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps


For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps are general use bottles for long term storage of UV sensitive contents.

Manufacturer: fisherbrand™  263885

 View more versions of this product

Catalog No. 02-912-338

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Material Polypropylene
Closure Liner PTFE/Polyethylene
Color Amber
Material Glass
Quantity 48/Cs.
Type Bottle, Boston Round
Closure Included Yes
Closure Color White
Closure Size 20-400
Liner Material PE Foam/PTFE
Mouth Narrow
Neck Finish 20-400
Shape Boston Round
Closure Type Screw

Amber Boston Round Bottles

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Absorbs all wavelengths in the ultraviolet spectrum
Polypropylene PE Foam/PTFE Lined Caps
  • Good impact strength, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference