Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps


For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps are general use bottles for long term storage of UV sensitive contents.

Manufacturer: fisherbrand™  263932

 View more versions of this product

Catalog No. 02-911-741

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Type Boston Round Bottle
Capacity (English) 8 oz.
Closure Type Screw
Shape Boston Round
Mouth Narrow
Closure Size 24-400
Liner Material PE Foam/PTFE
Neck Finish 24-400
Closure Included Yes
Capacity (Metric) 240mL
Closure Material Polypropylene
Material Glass
Quantity 12/Cs.
Color Amber
Closure Liner PTFE/Polyethylene
Capacity 8 oz., 250mL

Amber Boston Round Bottles

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Absorbs all wavelengths in the ultraviolet spectrum
Polypropylene PE Foam/PTFE Lined Caps
  • Good impact strength, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference