missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps are general use bottles for long term storage of UV sensitive contents.

Manufacturer:  Fisherbrand™ 263903

 View more versions of this product

Catalog No. 02-911-739



Description

Description

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

Amber Boston Round Bottles

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Absorbs all wavelengths in the ultraviolet spectrum
Polypropylene PE Foam/PTFE Lined Caps
  • Good impact strength, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference

Specifications

Specifications

32 oz., 1000mL
32oz.
PTFE/Polyethylene
Glass, Glass
Bottle, Boston Round, Boston Round Bottle
White
PE Foam/PTFE
33-400
Screw
960mL
Polypropylene
Amber, Amber
12/Cs.
Yes
33-400
Narrow
Boston Round
Documents
Promotions

Promotions