missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps are general use bottles for long term storage of UV sensitive contents.

Manufacturer:  Fisherbrand™ 263892

 View more versions of this product

Catalog No. 02-911-737



Description

Description

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

Amber Boston Round Bottles

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Absorbs all wavelengths in the ultraviolet spectrum
Polypropylene PE Foam/PTFE Lined Caps
  • Good impact strength, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference

Specifications

Specifications

2 oz., 60mL
2 oz.
PTFE/Polyethylene
Glass, Glass
Bottle, Boston Round, Boston Round Bottle
White
PE Foam/PTFE
20-400
Screw
60mL
Polypropylene
Amber, Amber
24/Cs.
Yes
20-400
Narrow
Boston Round
Documents
Promotions

Promotions