Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Narrow Neck Bottles


Manufacturer: fisherbrand™  W014039

 View more versions of this product

Catalog No. 02-911-742

  • / Case
 

Description & Specifications

Specifications

Closure Included Yes
Closure Color White
Closure screw cap
Material Glass
Length (Metric) 51mm
Liner Material Polyvinyl
Mouth Style Narrow
Quantity 288/PK.
Shape Round
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Material PTFE
Closure Liner Poly/Vinyl
Closure Size 20-400
Color Amber
Capacity 2 oz., 60mL