Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps


For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Manufacturer: fisherbrand™  263917

 View more versions of this product

Catalog No. 02-911-735

  • / Case of 24 Each
 

Description & Specifications

Specifications

Type Bottle, Boston Round
Closure Color Black
Mouth Narrow
Closure Type screw cap
Shape Boston Round
Closure Size 22-400
Height (Metric) 112mm
Liner Material PolyCone
Diameter (Metric) 48mm
Neck Finish 22-400
Closure Included Yes
Capacity (Metric) 120mL
Closure Material Phenolic
Material Glass
Certifications/Compliance Pharmacopée US III Standard
Capacity (English) 4 oz.
Quantity 24/Cs.
Color Amber
Capacity 4 oz., 125mL
Closure Liner Polyethylene

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.