Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps


For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Manufacturer: fisherbrand™  263890

 View more versions of this product

Catalog No. 02-911-898

  • / Case of 288 Each
 

Description & Specifications

Specifications

Product Type Boston Round Bottle
Length (Metric) 109mm
Closure Included Yes
Closure Color Black
Closure screw cap
Closure Material Phenolic
Closure Type Screw
Material Glass
Liner Material PolyCone
Mouth Narrow
Mouth Style Narrow
Neck Finish 20-400
Shape Boston Round
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Liner Polyethylene
Closure Size 20-400
Color Amber
Quantity 288/Cs.
Capacity 2 oz., 60mL

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.