Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps


For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Manufacturer: fisherbrand™  263868

 View more versions of this product

Catalog No. 02-911-743

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color Black
Type Boston Round Bottle
Neck Finish 28-400
Closure Type screw cap
Liner Material PolyCone
Mouth Narrow
Closure Size 28-400
Shape Boston Round
Height (Metric) 169mm
Diameter (Metric) 75mm
Closure Material Phenolic
Material Glass
Capacity (Metric) 480mL
Closure Included Yes
Color Amber
Capacity (English) 16 oz.
Quantity 12/Cs.
Closure Liner Polyethylene
Capacity 16 oz., 500mL

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.