missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps

For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Manufacturer:  Fisherbrand™ 263884

 View more versions of this product

Catalog No. 02-912-339


 

Specifications

Description

Bottle, Narrow-mouth; Fisherbrand; Amber boston round; With attached PE cone-lined closures; Type III soda lime glass; Capacity: 1 oz. (30mL); 20mm-400 screw cap size; 48/cs.

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum
Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.
Description & Specifications

Specifications

1 oz., 30mL
1 oz.
Polyethylene
Glass
48/Cs.
Yes
20-400
79mm
Narrow
Boston Round
30mL
Phenolic
Amber
95mm
Bottle, Boston Round
Black
31mm
PolyCone
20-400
screw cap