Please login to your online account to display your discounted pricing

Fisherbrand™ Aluminum Weighing Dishes


Aluminum dishes for weighing and dispensing

Manufacturer: fisherbrand™  08732102

 View more versions of this product

Catalog No. 087-32-102

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Material Aluminum
Diameter (English) Inner Top 3 in.
Diameter (Metric) Inner Base 69mm
For Use With (Application) For weighing and dispensing
Capacity (Metric) 65mL
Capacity 2.19 oz., 65mL
Depth (Metric) 16mm
Depth (English) 0.63 in.
Diameter (Metric) Inner Top 77mm
Diameter (English) Inner Base 2.69 in.
Capacity (English) 2.19 oz.
Type Weighing Dish

Choose Fisherbrand™ Aluminum Weight Dishes with either smooth or fluted sides for weighing and dispensing.

With Fluted sides

  • Also can serve as evaporating dishes or dust covers Lightweight, yet sturdy Convenient finger-grip handle can be etched prior to weighing for identification
With Smooth sides
  • Lightweight dishes with flanged rims Slightly sloping sides facilitate stacking
  • Especially useful for materials that cannot easily be cleaned from dish surface

Accessories

Accessories for Catalog Number: 08732102

Item Mfr. No. Item Description Price Per Unit Quantity  
14-357Q
Fisherbrand™ Scoopula™ Spatula
fisherbrand™
20560Q
Dig out materials, core, and stir easily Pack of 6 Each for $7.54