Please login to your online account to display your discounted pricing

Fisherbrand™ Aluminum Weighing Dishes


Aluminum dishes for weighing and dispensing

Manufacturer: fisherbrand™  08732100

 View more versions of this product

Catalog No. 087-32-100

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Diameter (English) Inner Base 1.72 in.
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Type Weighing Dish
Capacity 20mL (0.67 oz., )
Depth (English) 0.53 in.
Depth (Metric) 13mm
Diameter (English) Inner Top 2 in.
Diameter (Metric) Inner Base 44mm
Diameter (Metric) Inner Top 52mm
For Use With (Application) For weighing and dispensing
Material Aluminum

Choose Fisherbrand™ Aluminum Weight Dishes with either smooth or fluted sides for weighing and dispensing.

With Fluted sides

  • Also can serve as evaporating dishes or dust covers Lightweight, yet sturdy Convenient finger-grip handle can be etched prior to weighing for identification
With Smooth sides
  • Lightweight dishes with flanged rims Slightly sloping sides facilitate stacking
  • Especially useful for materials that cannot easily be cleaned from dish surface

Accessories

Accessories for Catalog Number: 08732100

Item Mfr. No. Item Description Price Per Unit Quantity