Please login to your online account to display your discounted pricing

Fisherbrand™ Acrylic Desiccator Cabinets


Dust- and moisture-free storage in refrigerators, freezers and on benchtops

Manufacturer: fisherbrand™  N3053170180

 View more versions of this product

Catalog No. 08-642-23C

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 30.5cm
Material Acrylic
Length (English) 12 in.
Width (English) 12 in.
Height (Metric) Exterior 45.7cm
Shelves 4 removable adjustable and vented shelves
Dimensions (L x W) 12 x 12 in. (30.5 x 30.5cm)
Includes Neoprene gasket, two stainless steel latches (large size has three latches) and full-height hinge, removable solid desiccant lipped tray, vented shelves
For Use With (Application) Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions
Color Clear
Length (Metric) 30.5cm
Height (English) Exterior 18 in.