Please login to your online account to display your discounted pricing

Fisherbrand™ Acrylic Desiccator Cabinets


Dust- and moisture-free storage in refrigerators, freezers and on benchtops

Manufacturer: fisherbrand™  N3053170120

 View more versions of this product

Catalog No. 08-642-23B

  • / Each
 

Description & Specifications

Specifications

Material Acrylic
Width (Metric) 30.5cm
Width (English) 12 in.
Includes Neoprene gasket, two stainless steel latches (large size has three latches) and full-height hinge, removable solid desiccant lipped tray, vented shelves
Height (English) Exterior 12 in.
Height (Metric) Exterior 30.5cm
Dimensions (L x W) 12 x 12 in. (30.5 x 30.5cm)
For Use With (Application) Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions
Length (English) 12 in.
Length (Metric) 30.5cm
Color Clear
Shelves 3 removable adjustable and vented shelves