Please login to your online account to display your discounted pricing

Fisherbrand™ Acid-Dispensing Burets


Class A

Manufacturer: fisher scientific  TG1830123

 View more versions of this product

Catalog No. 03-846AT

  • / Each
 

Description & Specifications

Specifications

Color Clear
For Use With (Equipment) Reservoir bottle
Includes 2mm PTFE stopcock, reservoir, and aspirator bulb
Material Borosilicate Glass
Standard Taper Joint 24/40
Capacity (Metric) 10mL
Product Type Acid Dispensing Buret
Subdivision 0.05mL
Tolerance ±0.02mL