Please login to your online account to display your discounted pricing

Fisherbrand™ Absorbent Underpads

High-absorbency fibers soak up spills.

$94.50 - $123.65

Specifications

Absorbancy 750mL/m2
Product Type Absorbent Underpad
Width (English) 20 in.
Width (Metric) 510mm
For Use With (Application) Quickly absorb liquids and keep spills from spreading
View More Specs
Products
Catalog Number Mfr. No. Dimensions (L x W) Quantity Length (English) Length (Metric) Price Quantity    

S67011

 
fisherbrand™
5502400EMD
24 x 20 in. (610 x 510mm) 50 Pack 24 in. 610mm Pack of 50 Each for $94.50
Case of 5 Pack for $472.50

S67013

 
fisherbrand™
5510000EMD
100 ft. x 20 in. (30m x 510mm) Each 100 ft. 30m Each for $123.65
Case of 4 Each for $494.60
Description & Specifications

Specifications

Absorbancy 750mL/m2
Product Type Absorbent Underpad
Width (English) 20 in.
Width (Metric) 510mm
For Use With (Application) Quickly absorb liquids and keep spills from spreading
Material Polyethylene

  • Quickly absorb liquids and keep spills from spreading
  • Lie flat, hugging the benchtop to prevent sliding
  • Cushioned surface minimizes breakage of delicate labware
  • Polyethylene backing is chemical resistant
  • Spunbond top layer provides durability even when wet
  • Absorb up to 750mL/m2