Please login to your online account to display your discounted pricing

Fisherbrand™ 96-Well PCR Racks


Designed for preparing and storing 0.2mL thin-walled PCR tubes and strip tubes before or after PCR sample processing applications

Manufacturer: fisherbrand™  189023001

 View more versions of this product

Catalog No. 05-541-80

  • / Pack of 5 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Length (English) 5 in.
Width (Metric) 8.9cm
Width (English) 3.5 in.
Autoclavable Yes
Dimensions (L x W x H) 5 x 3.5 x 1.375 in. (12.7 x 8.9 x 3.4cm)
Material Polypropylene
Autoclavable Yes
Positions 96.0
Height (English) 1.375 in.
Quantity 5/pack
Height (Metric) 3.4cm
Tube Size 0.2mL
Holds 0.2mL Tubes
Length (Metric) 12.7cm
Positions 96.0
Product Type Rack, Microtube
Color Fluorescent Blue
Color Fluorescent Blue