Please login to your online account to display your discounted pricing

Fisherbrand™ 96-Well PCR Racks


Designed for preparing and storing 0.2mL thin-walled PCR tubes and strip tubes before or after PCR sample processing applications

Manufacturer: fisherbrand™  189023004

 View more versions of this product

Catalog No. 05-541-83

  • / Pack of 5 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Dimensions (L x W x H) 5 x 3.5 x 1.375 in. (12.7 x 8.9 x 3.4cm)
Height (Metric) 3.4cm
Material Polypropylene
Quantity 5/pack
Width (English) 3.5 in.
Length (English) 5 in.
Width (Metric) 8.9cm
Autoclavable Yes
Autoclavable Yes
Positions 96.0
Height (English) 1.375 in.
Tube Size 0.2mL
Holds 0.2mL Tubes
Length (Metric) 12.7cm
Positions 96.0
Product Type Rack, Microtube
Color Fluorescent Yellow
Color Fluorescent Yellow