missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 96-Well PCR Racks

Designed for preparing and storing 0.2mL thin-walled PCR tubes and strip tubes before or after PCR sample processing applications.

Manufacturer:  Fisherbrand™ 189023003

 View more versions of this product

Catalog No. 05-541-82




Description

Description

Designed for preparing and storing 0.2mL thin-walled PCR tubes and strip tubes before or after PCR sample processing applications.

  • Compact polypropylene rack has 96 wells that keep tubes securely upright in an 8 x 12 array
  • Rack has an alphanumeric grid to assist in easy sample identification
  • Includes translucent polypropylene cover to protect samples and allows viewing without removal
  • Five rack colors assist in sample organization and quick visual identification
  • Steam autoclavable at 121°C (250°F)
  • Overall dimensions: 12.7 x 8.9 x 3.4cmH (5 x 3.5 x 1.375 in.)

Specifications

Specifications

Autoclavable
5 x 3.5 x 1.375 in. (12.7 x 8.9 x 3.4cm)
3.4 cm
5 in.
Polypropylene
5/Pk.
8.9 cm
Fluorescent Pink
1.375 in.
0.2mL Tubes, 0.2mL Tubes
12.7 cm
96
3.5 in.
Microtube Rack
Documents