missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Octagon Stir Bars
Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.
Alert:
TEFLON™ is a registered trademark of The Chemours Company FC LLC
Description
Used for a variety of applications. Fisherbrand Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications
8 mm | |
PTFE | |
Stir Bar | |
50 | |
Autoclavable | |
25.4 mm |
1 in. | |
0.31 in. | |
Red | |
Alnico Magnet | |
ISO 9001:2008 | |
Octagon |