Please login to your online account to display your discounted pricing

Fisherbrand™ 500mL Easy-Squeeze Wash Bottles


Easy to fill and ready to use

Manufacturer: fisherbrand™  3024020501

 View more versions of this product

Catalog No. 02-897-1

  • / Case of 6 Each
 

Description & Specifications

Specifications

Closure Color Red
For Use With (Application) Acetone
Autoclavable No
Closure Size 38-415
Diameter (Metric) 76mm
Height (Metric) 173mm
Diameter (English) 2.99 in.
Color Red
Capacity (English) 17 oz.
Material LDPE
Height (English) 6.81 in.
Capacity (Metric) 500mL
Includes Color-coded Silk screened labels, PTFE membrane
Capacity 17 oz., 500mL
Closure Material Polypropylene
Accessories

Accessories for Catalog Number: 028971

Item Mfr. No. Item Description Price Per Unit Quantity  
03-409-24
Bel-Art™ SP Scienceware™ Wash Bottle Carrier
bel-art™
F116400001
Transports up to 6 wash bottles. Bel Art™ SP Scienceware™ Wash Bottle Carrier offers safe, convenient, lightweight transportation that is sturdy and lightweight. Each for $159.14