Please login to your online account to display your discounted pricing

Fisherbrand™ 500mL Easy-Squeeze Wash Bottles


Easy to fill and ready to use

Manufacturer: fisherbrand™  3024020507

 View more versions of this product

Catalog No. 02-897-7

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Capacity (English) 17 oz.
Closure Color Green
Closure Material Polypropylene
Closure Size 38-415
Color Green
Diameter (English) 2.99 in.
Diameter (Metric) 76mm
Autoclavable No
For Use With Methanol
Includes Color-coded Silk screened labels, PTFE membrane
Height (English) 6.81 in.
Height (Metric) 173mm
Material LDPE
Capacity 17 oz., 500mL
Accessories

Accessories for Catalog Number: 028977

Item Mfr. No. Item Description Price Per Unit Quantity