Please login to your online account to display your discounted pricing

Fisherbrand™ 500mL Easy-Squeeze Wash Bottles


Easy to fill and ready to use

Manufacturer: fisherbrand™  3024020511

 View more versions of this product

Catalog No. 02-897-11

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity 17 oz., 500mL
Capacity (Metric) 500mL
Capacity (English) 17 oz.
Closure Material Polypropylene
Color Blue
Diameter (English) 2.99 in.
For Use With (Application) Water
Includes PTFE membrane
Height (English) 6.81 in.
Material LDPE
Autoclavable No
Closure Color Blue
Closure Size 38-415
Diameter (Metric) 76mm
Height (Metric) 173mm
Accessories

Accessories for Catalog Number: 0289711

Item Mfr. No. Item Description Price Per Unit Quantity  
03-409-24
Bel-Art™ SP Scienceware™ Wash Bottle Carrier
bel-art™
F116400001
Transports up to 6 wash bottles. Bel Art™ SP Scienceware™ Wash Bottle Carrier offers safe, convenient, lightweight transportation that is sturdy and lightweight. Each for $159.14