Please login to your online account to display your discounted pricing

Fisherbrand™ 500mL Easy-Squeeze Wash Bottles


Easy to fill and ready to use

Manufacturer: fisherbrand™  3024020509

 View more versions of this product

Catalog No. 02-897-9

  • / Case of 6 Each
 

Description & Specifications

Specifications

Closure Color Blue
Closure Size 38-415
Height (Metric) 173mm
Diameter (Metric) 76mm
Autoclavable No
For Use With (Application) Soap
Diameter (English) 2.99 in.
Material LDPE
Color Blue
Capacity (English) 17 oz.
Capacity 17 oz., 500mL
Includes PTFE membrane
Height (English) 6.81 in.
Capacity (Metric) 500mL
Closure Material Polypropylene
Accessories

Accessories for Catalog Number: 028979

Item Mfr. No. Item Description Price Per Unit Quantity  
03-409-24
Bel-Art™ SP Scienceware™ Wash Bottle Carrier
bel-art™
F116400001
Transports up to 6 wash bottles. Bel Art™ SP Scienceware™ Wash Bottle Carrier offers safe, convenient, lightweight transportation that is sturdy and lightweight. Each for $159.14