missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 13 mm Glass Screw Thread Vials (13-425)
Fisherbrand™ 13 mm screw thread vials are constructed of superior quality borosilicate glass.
Supplier: Fisherbrand™ 0339137
Description
Fisherbrand™ 13 mm screw thread vials are constructed of superior quality borosilicate glass.
- 13-425 thread finish
- I-D vials feature a write-on patch with graduation for convenient sample identification
- Superior quality borosilicate glass
Specifications
Amber | |
Borosilicate Glass | |
Yes | |
100 | |
< 800 μL | |
Fisherbrand | |
Screw Cap | |
Screw Thread Autosampler Vial | |
Yes |
15 mm | |
4 mL | |
1.0, 2.0, 3.0 and 4.0 mL | |
13 mm | |
Flat Bottom | |
4 mL | |
45 mm | |
13 mm | |
4 mL |