missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 4, 6, and 8mL HDPE ScintiVials™

High-density polyethylene (HDPE) vials with white polypropylene caps

Manufacturer:  Fisherbrand™ FS585066

 View more versions of this product

Catalog No. 14-955-391



Description

Description

High-density polyethylene (HDPE) vials with white polypropylene caps

Choose 4mL Scinti-4™ vial, 6mL Scinti-6™ vial, or 8mL Scinti-8™ vial.

  • 4mL vial supplied with six polypropylene push caps connected by a plastic string (string “disappears” into cap's notches for snag-free operation in counter)
  • 6mL vial available with a “twist-off” cap with unique shouldered design (allowing vial to be centered in 20mL carrier vial) or with a flush cap (for immediate use in miniature vial LS counters) 8mL vial supplied with flush cap

Specifications

Specifications

Screw cap
0.62 in.
16 mm
Scintillation Vial
2.22 in.
0.2 oz.
Screw Type
Natural
HDPE
6 mL
56.6mm
Documents
Promotions

Promotions