missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 2mL Screw Thread, Flat Bottom Autosampler Vials

2mL, 12x32mm 10mm Wide Opening Screw Thread Vials

$23.04 - $34.57

Specifications

Closure Type Screw Cap
Quantity 100 Pack
View More Specs

Products 2
Catalog Number Mfr. No. Material Color Price Quantity  
Catalog Number Mfr. No. Material Color Price Quantity  
03-391-36
Accessories View Documents
Fisherbrand™
0339136
Borosilicate Glass Amber
Pack of 100 Each for $34.57
 
03-391-16
Accessories View Documents
Fisherbrand™
0339116
Borosilicate Glass Clear
Pack of 100 Each for $23.04
 
Description

Description

I-D Vial with write-on patch

  • 10-425 thread finish
  • I-D vials feature a write-on patch with graduation for convenient sample identification
  • Wide neck opening design, allows easy filling, requires Micro-Inserts with a diameter of 6mm
  • Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass

 

Specifications

Specifications

Screw Cap
100 Pack
SDS