Please login to your online account to display your discounted pricing

Fisherbrand™ 20mL HDPE Scintillation Vials with Polypropylene Cap


Fit all common counters

Manufacturer: fisherbrand™  KFS5851220

 View more versions of this product

Catalog No. 03-337-23B

  • / Case of 500 Each
 

Description & Specifications

Specifications

Material HDPE
Packaging Type Bulk pack, Caps seperate
Capacity (Metric) 20mL
Color White
Diameter (English) Outside 1.1 in.
Material (Liner) Metal Foil/Pulp
Capacity (English) 0.67 oz.
Closure Type Foil
Diameter (Metric) Outside 28mm
Capacity 0.67 oz., 20mL
Material Closure Polypropylene
Height (Metric) 61mm
Height (English) 2.4 in.
For Use With (Application) Provide low background counts and excellent light transmission, fit all common counters
Accessories

Accessories for Catalog Number: 0333723B

Item Mfr. No. Item Description Price Per Unit Quantity  
06-408-6
Wheaton™ 50-Position Rack with 28.1mm I.D. Wells
wheaton™
868806
Vial racks can be stacked even with vials in place. Can be cleaned easily in an automatic washer or autoclaved Case of 5 Each for $310.47