Please login to your online account to display your discounted pricing

Fisherbrand™ 20mL HDPE Scintillation Vials with Polypropylene Cap


Fit all common counters

Manufacturer: fisherbrand™  KFS5850420

 View more versions of this product

Catalog No. 03-337-23A

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity 0.67 oz., 20mL
Closure Type Foil
Diameter (English) Outside 1.1 in.
Diameter (Metric) Outside 28mm
For Use With (Application) Provide low background counts and excellent light transmission, fit all common counters
Packaging Type Bulk pack, Caps attached
Capacity (English) 0.67 oz.
Height (English) 2.4 in.
Height (Metric) 61mm
Material Closure Polypropylene
Material (Liner) Metal Foil/Pulp
Capacity (Metric) 20mL
Color White
Material HDPE
Accessories

Accessories for Catalog Number: 0333723A

Item Mfr. No. Item Description Price Per Unit Quantity