Please login to your online account to display your discounted pricing

Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials: White Urea Caps


Fit all common counters

Manufacturer: fisherbrand™  KFS7451520

 View more versions of this product

Catalog No. 03-337-7

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity 0.67 oz., 20mL
Closure Type Caps separate
Diameter (English) Outside 1.12 in.
Diameter (Metric) Outside 28mm
Height (English) 2.37 in.
Height (Metric) 61mm
Material Closure Urea
Material (Liner) Plastic
Packaging Type Shrink wrapped trays
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White
Material Borosilicate Glass

  • Potassium-free glass provides consistently low activity counts and excellent light transmission
  • Caps fit GPI 22-400 thread finish and are suitable for marking

Accessories

Accessories for Catalog Number: 033377

Item Mfr. No. Item Description Price Per Unit Quantity  
06-408-6
Wheaton™ 50-Position Rack with 28.1mm I.D. Wells
wheaton™
868806
Vial racks can be stacked even with vials in place. Can be cleaned easily in an automatic washer or autoclaved Case of 5 Each for $310.47