Please login to your online account to display your discounted pricing

Fisherbrand™ Borosilicate Glass Scintillation Vials, with white polypropylene caps, 20mL


Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.

Manufacturer: fisherbrand™  KFS7450420

 View more versions of this product

Catalog No. 03-337-4

  • / Case of 500 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 1.12 in.
Diameter (Metric) Outside 28mm
Height (English) 2.37 in.
Material (Liner) Pulp Backed Foil
Packaging Type Shrink wrapped trays
Material Borosilicate Glass
Capacity 0.67 oz., 20mL
Closure Type Caps attached
Height (Metric) 61mm
Material Closure Polypropylene
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White

  • Caps fit GPI 22-400 thread finish and are suitable for marking