Please login to your online account to display your discounted pricing

Fisherbrand™ 10/30 Ground Joint Thermometers


Manufacturer: fisher scientific  B608041320

 View more versions of this product

Catalog No. 13-201-929

  • / Each
 

Description & Specifications

Specifications

Length (English) Overall 12 in.
Length (Metric) Overall 305mm
Immersion Type Partial
Includes 10/30 Ground joint with Celsius scale
Accuracy 1, 1.5 Above 150°C
Thermometer Fill Red Organic
Material White Back Glass
Subdivision 1
Temperature Range (Metric) -10° to +250°C
Immersion Length 50mm