missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Label Tapes
- Fisherbrand™ Colored Labeling Tape
Fisherbrand™ Colored Labeling Tape
Catalog No. 159015L

Change view
Click to view available options
Color:
Aqua
Blue
Copper
Gray
Green
Lavender
Lime Green
Orange
Pink
Red
Rose
Violet
White
Yellow
Length (English):
14 yd.
60 yd.
28 product options available for selection
| Catalog No. | Color | Length (English) |
|---|---|---|
| 159015L | Lavender | 14 yd. |
| 159015B | Yellow | 14 yd. |
| 159015A | White | 14 yd. |
| 159015C | Green | 14 yd. |
| 159015D | Pink | 14 yd. |
| 159015J | Copper | 14 yd. |
| 159015G | Blue | 14 yd. |
| 159015H | Aqua | 14 yd. |
| 159015F | Orange | 14 yd. |
| 159015K | Gray | 14 yd. |
| 159015E | Red | 14 yd. |
| 159015M | Lime Green | 14 yd. |
| 159015Q | Violet | 14 yd. |
| 159015N | Rose | 14 yd. |
| 1590120H | Aqua | 60 yd. |
| 1590120J | Copper | 60 yd. |
| 1590120K | Gray | 60 yd. |
| 1590120M | Lime Green | 60 yd. |
| 1590120L | Lavender | 60 yd. |
| 1590120N | Rose | 60 yd. |
| 1590120Q | Violet | 60 yd. |
| 1590120G | Blue | 60 yd. |
| 1590120A | White | 60 yd. |
| 1590120B | Yellow | 60 yd. |
| 1590120E | Red | 60 yd. |
| 1590120F | Orange | 60 yd. |
| 1590120C | Green | 60 yd. |
| 1590120D | Pink | 60 yd. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic and metal
- Remove cleanly and easily
Tapes are supplied without dispenser.
Specifications
Specifications
| Description | 1 in. core |
| Color | Lavender |
| Format | Tape |
| Material | Paper |
| Product Type | Colored Label Tape |
| For Use With (Application) | Waterproof, Oil and Acid resistant |
| Quantity | 4/Pk. |
| Temperature Range (English) | -10 to 250°F |
| Temperature Range (Metric) | -23°C to +121°C |
| Dimensions (L x W) | 60 yd. x 0.75 in. |
| Length (English) | 14 yd. |
| Length (Metric) | 13 m |
| Width (English) | 0.75 in. |
| Width (Metric) | 19 mm |
| Show More Show Less |