Please login to your online account to display your discounted pricing

FisherBiotech™ Vertical Electrophoresis Casters


Cast up to four gels at once, each in its own pouch

Manufacturer: fisherbiotech™  JGC4XMFIS

 View more versions of this product

Catalog No. FB-GC-10-1

  • / Each
 

Description & Specifications

Specifications

Height (English) 4.75 in.
Height (Metric) 12cm
Length (Metric) 13cm
Width (Metric) 10.47cm
For Use With (Equipment) P8DS Vertical Electrophoresis System
Product Type Vertical Caster
Includes Stand, 25 gel pouches, spacer placer and blocking plate, three point leveling system and built-in bubble level, Nonskid Rubber feet
Width (English) Top Plate 3.9 in.
Width (Metric) Top Plate 10cm