Please login to your online account to display your discounted pricing

FisherBiotech™ Vacuum Systems for Gel Drying Systems

For quick gel drying

$4,324.21 - $4,324.21

Specifications

Capacity (Metric) 500mL
Certifications/Compliance CE
Dimensions (L x W x H) Exterior 15.5 x 11.15 x 13.6 in. (39.4 x 28.3 x 34.5cm)
Flow Rate 11.5L/min.
For Use With (Equipment) Gel drying system
View More Specs
Includes:  Pump only
Products
Catalog Number Mfr. No. Hertz Plug Type Voltage Price Quantity    

FB-GDP-X10

 
fisherbiotech™
FBGDPX10
60Hz U.S. Standard 115V Each for $4,324.21
Description & Specifications

Specifications

Capacity (Metric) 500mL
Certifications/Compliance CE
Dimensions (L x W x H) Exterior 15.5 x 11.15 x 13.6 in. (39.4 x 28.3 x 34.5cm)
Flow Rate 11.5L/min.
For Use With (Equipment) Gel drying system
Height (English) 13.6 in.
Height (Metric) 34.5cm
Includes Pump only
Length (English) 15.5 in.
Length (Metric) 39.4cm

Dual pumping action works with the heat from the gel dryer to dry gels fast. Hot vapors from the gel dryer are condensed and isolated from the rest of the system by a room-temperature vapor pump. A compact, high-efficiency dry vacuum pump provides the deep vacuum needed to get the last liquid out of the gel. The two-pump system works as quickly as a two-stage vacuum pump and cold trap, and faster than a conventional stand-alone diaphragm pump or water jet pump. The trapping medium doesn't mix with the condensate, so it can be reused.

  • As supplied with FB-GD-X1 Systems
  • Work with most gel dryers, including Bio-Rad™, Hoefer Scientific, and Labconco™

CE