Please login to your online account to display your discounted pricing

FisherBiotech™ Spacers for Owl™ P10DS Dual Gel System


Spacers for Owl™ P10DS Dual Gel System

Manufacturer: fisherbiotech™  P2SD

 View more versions of this product

Catalog No. FB-VE20-26

  • / Each
 

Description & Specifications

Specifications

Gel Dimensions 20 x 20cm
Width (English) Gel 7.8 in.
Length (Metric) Gel 20cm
Height (Metric) Footprint 23cm
Width (Metric) Footprint 13cm
Length (English) Footprint 9.84 in.
For Use With (Equipment) Owl™ P10DS dual gel system
Width (Metric) Gel 20cm
Length (Metric) Footprint 25cm
Width (English) Footprint 5.11 in.
Product Type Spacer Set
Height (Metric) 0.15cm
Thickness (English) 0.05 in.
Height (English) Footprint 9.05 in.
Length (English) Gel 7.8 in.
Height (English) 0.05 in.
Width (Metric) 0.1cm
Thickness (Metric) 0.15cm