Please login to your online account to display your discounted pricing

FisherBiotech™ Spacers for Owl™ P10DS Dual Gel System


Spacers for Owl™ P10DS Dual Gel System

Manufacturer: fisherbiotech™  P2SC

 View more versions of this product

Catalog No. FB-VE20-25

  • / Each
 

Description & Specifications

Specifications

Length (English) Gel 7.8 in.
Width (Metric) 0.1cm
For Use With (Equipment) Owl™ P10DS dual gel system
Product Type Spacer Set
Height (English) Footprint 9.05 in.
Height (Metric) Footprint 23cm
Length (Metric) Footprint 25cm
Length (English) Footprint 9.84 in.
Length (Metric) Gel 20cm
Width (English) Footprint 5.11 in.
Width (English) Gel 7.8 in.
Width (Metric) Gel 20cm
Width (Metric) Footprint 13cm
Gel Dimensions 20 x 20cm
Height (English) 0.03 in.
Height (Metric) 0.08cm
Thickness (English) 0.03 in.
Thickness (Metric) 0.08cm