Please login to your online account to display your discounted pricing

FisherBiotech™ Spacers for FB-GC10-1 Vertical Gel Caster


Spacers for use with FB-GC10-1 Vertical Gel Caster.

Manufacturer: fisherbiotech™  P7SA

 View more versions of this product

Catalog No. FB-VE10-33

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Width (Metric) Gel 10cm
Includes Two side spacers and one bottom spacer
Width (English) Gel 3.9 in.
Length (Metric) Gel 10cm
Width (English) Footprint 5.9 in.
Width (Metric) Footprint 15cm
Width (Metric) 0.05cm
Height (English) 0.01 in.
Thickness (Metric) 0.5cm
Product Type Spacer Set
Length (English) Gel 3.9 in.
For Use With (Equipment) Owl™ P7-CST multiple gradient gel caster
Gel Dimensions 10 x 10cm
Height (Metric) 0.05cm
Thickness (English) 0.01 in.