Please login to your online account to display your discounted pricing

Fisherbrand™ Hybridization Tubes


Fit FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm dia. tubes

Manufacturer: fisherbrand™  13247100

 View more versions of this product

Catalog No. 13-247-100

  • / Pack of 2 Each
 

Description & Specifications

Specifications

Closure Material Polypropylene
Diameter (English) Inside 1.37 in.
Diameter (Metric) Inside 35mm
Diameter (Metric) Outer 35mm
For Use With (Equipment) FisherBiotech hybridization incubator rotisseries
Length (English) 3.93 in.
Material Borosilicate Glass
Closure Type With
Length (Metric) 100mm
Product Type Hybridization Tube