Please login to your online account to display your discounted pricing

Fisherbrand™ Hybridization Tubes


Fit FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm dia. tubes

Manufacturer: fisherbrand™  1324770

 View more versions of this product

Catalog No. 13-247-70

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) FisherBiotech hybridization incubator rotisseries
Product Type Hybridization Tube
Diameter (English) Inside 2.75 in.
Diameter (Metric) Inside 70mm
Diameter (Metric) Outer 70mm
Material Borosilicate Glass
Length (English) 11.81 in.
Closure Material Polypropylene
Closure Type With
Length (Metric) 300mm

  • Thick-walled borosilicate glass
  • Includes polypropylene cap
  • O-ring is available for 35mm tubes (sold separately, Cat. No. 13-247-RNG)