Please login to your online account to display your discounted pricing

FisherBiotech™ Horizontal Large Gel Systems: Microplate Combs


For large gel systems

Manufacturer: fisherbiotech™  A2MT2C

 View more versions of this product

Catalog No. FBSB2552

  • / Each
 

Description & Specifications

Specifications

Teeth Count 42
Width (Metric) Teeth 0.25cm
Width (English) Teeth 0.09 in.
Volume (Fill) Metric 13μL
Format Microplate
Thickness (Metric) Teeth 0.1cm
Product Type Micro Well Comb
For Use With (Equipment) Owl™ A2, A5 large gel system